NP8GY - Wallplate, 1-G, 1) Dup, Gy

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP8GY
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP8GY
Description
Wallplate, 1-G, 1) Dup, Gy
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Duplex, Gray.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102103 / 0883778102103 / 00883778102103
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP8GY - Large Image
 
NP8GY - Large Image
 
NP8GY - Small Image
Other Links
 
 
NP8GY - Other
 
NP8GY - Other
 
NP8GY - Other
Attachments
 
 
NP8GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1-Gang
Dimensions and Weight
Thickness
0.05
Size
Standard
Descriptions
Product Type
Wallplate, 1-G, 1) Dup, Gy
Description
WALLPLATE, 1-G, 1) DUP, GY
extra long description
HWDK NP8GY WALLPLATE, 1-G, 1) DUP,
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Duplex, Gray.
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
1) Duplex
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP8GY
Brand
PREMISE WIRING
GTIN
00883778102103
UPC
883778102103
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP8GY.
Jump To:

Similar Items

Similar items are close alternatives to NP8GY, though they may not be 100% alike.

Wallplate, 1-Gang, 1) Duplex, Gray
  • Our Part #: P8GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P8GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($30.00) ·
P8GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP8GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.04) · 250 ($110.38) ·
TP8GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP8GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP8GY Bryant Electric 00883778102103
5132GY Eaton Wiring Devices 00032664433306
80703-GY Leviton 00078477205280
87003 Leviton 00078477810729
TP8GRY Legrand Pass & Seymour 00785007274516

* All prices subject to change.

Begin Live Chat