NP8W - Wallplate, 1-G, 1) Dup, WH

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP8W
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP8W
Description
Wallplate, 1-G, 1) Dup, WH
Wall Plate, 1 Gang, 2.87 In (W) X 4.62 In (H), 0.05 In Thickness, Screw Mount, Nylon Material, White, Smooth, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102097 / 0883778102097 / 00883778102097
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP8W - Small Image
 
NP8W - Large Image
 
NP8W - Large Image
Attachments
 
 
NP8W - Specification Sheet
Specifications Sheets
 
 
NP8W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
Material, Color, and Finish
Color
White
Finish
Smooth
Dimensions and Weight
Thickness
0.05 in
Descriptions
Description
WALLPLATE, 1-G, 1) DUP, WH
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.62 in (H), 0.05 in Thickness, Screw Mount, Nylon Material, White, Smooth, 0.0500 lb
Features
Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Duplex, White. Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Short Description
Wall Plate, 1 Gang, Toggle, Nylon, White
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material Painted Steel;Temperature Rating -40 to 85 Deg C
extra long description
HPW NP8W WALLPLATE, 1-G, 1) DUP, WH
Additional Information
dimensions
2.87 in (W) x 4.62 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;25 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Manufacturers Part Number
NP8W
Brand
PREMISE WIRING
GTIN
00883778102097
UPC
883778102097
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight
0.0500 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection Against Contact of Live Terminals and Wiring;Provides Finished Look to Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat