P1GY - Wallplate, 1-G, Tog, Gy

Wiring Device-Kellems

  • $1.20 (Each)
  • $1.20 (Each)

  • $30.00 (Per 25)
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
P1GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P1GY
Description
Wallplate, 1-G, Tog, Gy
Wallplate, Toggle, 1-Gang, Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311505 / 00883778311505
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$30.00 (Per 25)
Resources
Images
 
 
P1GY - Small Image
 
P1GY - Large Image
Attachments
 
 
P1GY - Specification Sheet
Other Links
 
 
P1GY - Other
 
P1GY - Other
 
P1GY - Other
 
P1GY - Other
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
4.63 in x 2.88 in x 0.25 in
Descriptions
Description
WALLPLATE, 1-G, TOG, GY
Long Description
Wallplate, Toggle, 1-Gang, Gray
Special Features
Smooth Satin Finish
Product Type
Wallplate, 1-G, Tog, Gy
extra long description
HWDK P1GY WALLPLATE, 1-G, TOG, GY
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
15400
cutout
Toggle
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P1GY
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311505
UPC
883778311505
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight per each
0.044
Carton
25
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P1GY.
Jump To:

Similar Items

Similar items are close alternatives to P1GY, though they may not be 100% alike.

Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Toggle, Gray
  • Our Part #: NP1GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP1GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP1GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat