P262BK - Wallplate, 2-G, 2) Dec, BK

Hubbell Wiring Devices

  • $0.94 (Each)
  • $0.94 (Each)

  • $23.50 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P262BK
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
P262BK
Description
Wallplate, 2-G, 2) Dec, BK
Wallplate, 2-Gang, 2) Decorator, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311819 / 00883778311819
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Standard Packaging
$23.50 (Per 25)
Resources
Images
 
 
P262BK - Large Image
 
P262BK - Small Image
Attachments
 
 
P262BK - Specification Sheet
Other Links
 
 
P262BK - Other
 
P262BK - Other
 
P262BK - Other
 
P262BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.63 in x 4.69 in x 0.25 in
Descriptions
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Product Type
Wallplate, 2-G, 2) Dec, BK
extra long description
HWDK P262BK WALLPLATE, 2-G, 2) DEC,
Description
WALLPLATE, 2-G, 2) DEC, BK
Long Description
Wallplate, 2-Gang, 2) Decorator, Black
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
11200
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
P262BK
GTIN
00883778311819
UPC
883778311819
Taxonomies, Classifications, and Categories
Type
DECORATOR
Category Description
Residential plates
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with Decorator
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat