P26R - Wallplate, 1-G, Dec, Red

Wiring Device-Kellems

  • $2.57 (Each)
  • $2.57 (Each)

  • $64.25 (Per 25)
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
P26R
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P26R
Description
Wallplate, 1-G, Dec, Red
Wallplate, 1-Gang, 1) Decorator, Red
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778312175 / 00883778312175
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$64.25 (Per 25)
Resources
Images
 
 
P26R - Small Image
 
P26R - Large Image
Attachments
 
 
P26R - Specification Sheet
Other Links
 
 
P26R - Other
 
P26R - Other
 
P26R - Other
 
P26R - Other
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
4.63 in x 2.88 in x 0.25 in
Descriptions
Product Type
Wallplate, 1-G, Dec, Red
Description
WALLPLATE, 1-G, DEC, RED
Long Description
Wallplate, 1-Gang, 1) Decorator, Red
Special Features
Smooth Satin Finish
extra long description
HWDK P26R WALLPLATE, 1-G, DEC, RED
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
18200
cutout
Decorator
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P26R
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778312175
UPC
883778312175
Taxonomies, Classifications, and Categories
Type
DECORATOR
Category Description
Residential plates
Packaging
Weight per each
0.02
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with Decorator
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat