P2BK - Wallplate, 2-G, 2) Tog, BK

Wiring Device-Kellems

  • $2.51 (Each)
  • $2.51 (Each)

  • $62.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P2BK
Description
Wallplate, 2-G, 2) Tog, BK
Wallplate, 2-Gang, 2) Toggle, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778312243 / 00883778312243
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Standard Packaging
$62.75 (Per 25)
Resources
Images
 
 
P2BK - Small Image
 
P2BK - Large Image
Attachments
 
 
P2BK - Specification Sheet
Other Links
 
 
P2BK - Other
 
P2BK - Other
 
P2BK - Other
 
P2BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Standard
Descriptions
Description
WALLPLATE, 2-G, 2) TOG, BK
Product Type
Wallplate, 2-G, 2) Tog, BK
extra long description
HWDK P2BK WALLPLATE, 2-G, 2) TOG, B
Long Description
Wallplate, 2-Gang, 2) Toggle, Black
Special Features
Smooth Satin Finish
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
5600
cutout
Toggle
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P2BK
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778312243
UPC
883778312243
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight per each
0.033
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat