P2W - Wallplate, 2-G, 2) Tog, WH

Wiring Device-Kellems

  • $2.76 (Each)
  • $2.76 (Each)

  • $69.00 (Per 25)
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
P2W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P2W
Description
Wallplate, 2-G, 2) Tog, WH
Wallplate, 2-Gang, 2) Toggle, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778312298 / 00883778312298
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Standard Packaging
$69.00 (Per 25)
Resources
Images
 
 
P2W - Small Image
 
P2W - Large Image
Attachments
 
 
P2W - Specification Sheet
Other Links
 
 
P2W - Other
 
P2W - Other
 
P2W - Other
 
P2W - Other
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
4.63 in x 4.69 in x 0.25 in
Descriptions
Description
WALLPLATE, 2-G, 2) TOG, WH
Long Description
Wallplate, 2-Gang, 2) Toggle, White
Special Features
Smooth Satin Finish
Product Type
Wallplate, 2-G, 2) Tog, WH
extra long description
HWDK P2W WALLPLATE, 2-G, 2) TOG, WH
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
11200
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778312298
UPC
883778312298
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat