P3GY - Wallplate, 3-G, 3) Tog, Gy

Wiring Device-Kellems

  • $4.04 (Each)
  • $4.04 (Each)

  • $40.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P3GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P3GY
Description
Wallplate, 3-G, 3) Tog, Gy
Wallplate, 3-Gang, 3) Toggle Gang, Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778312427 / 00883778312427
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Standard Packaging
$40.40 (Per 10)
Resources
Images
 
 
P3GY - Small Image
 
P3GY - Large Image
Attachments
 
 
P3GY - Specification Sheet
Other Links
 
 
P3GY - Other
 
P3GY - Other
 
P3GY - Other
 
P3GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.63 in x 6.50 in x 0.25 in
Descriptions
Description
WALLPLATE, 3-G, 3) TOG, GY
Product Type
Wallplate, 3-G, 3) Tog, Gy
extra long description
HWDK P3GY WALLPLATE, 3-G, 3) TOG, G
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Long Description
Wallplate, 3-Gang, 3) Toggle Gang, Gray
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
8400
cutout
Toggle
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P3GY
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778312427
UPC
883778312427
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Painted Steel
Application
For use with Toggle Switch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat