RL124H - Lampsocket, 600W 600V, Med W/Hook, NM

Wiring Device-Kellems

  • $11.27 (Each)
  • $11.27 (Each)

  • $112.70 (Per 10)
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
RL124H
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
RL124H
Description
Lampsocket, 600W 600V, Med W/Hook, NM
Lamp Holders and Sockets, Medium Base, 660W 600V Ac, Non-Metallic, With Hook
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
883778112249 / 0883778112249 / 00883778112249
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.27 (Each)
Standard Packaging
$112.70 (Per 10)
Resources
Images
 
 
RL124H - Large Image
 
RL124H - Small Image
Attachments
 
 
RL124H - Specification Sheet
Other Links
 
 
RL124H - Other
 
RL124H - Other
 
RL124H - Other
 
RL124H - Other
 
RL124H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.64
Voltage Rating
250V AC kV
Material
COMPOSITE
connection
Insulation Piercing
Current Rating
2.64
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Lampsocket, 600W 600V, Med W/Hook, NM
Description
LAMPSOCKET, 600W 600V, MED W/HOOK, NM
extra long description
HWDK RL124H LAMPSOCKET, 600W 600V,
Long Description
Lamp Holders and Sockets, Medium Base, 660W 600V AC, Non-Metallic, with Hook
Special Features
Pull Chain
Additional Information
lamp size
Medium Base
Manufacturer Information
Manufacturers Part Number
RL124H
Brand
WIRING DEVICE-KELLEMS
series
Lampholder Accessories
GTIN
00883778112249
UPC
883778112249
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Incandescent, Medium Base
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
standard
C/US UL Listed
Application
Medium Base Light Stringer Style
Mounting
Socket with Hook
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RL124H.
Jump To:

Cross Referenced

These items are similar to RL124H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL124H Bryant Electric 00883778112249
732 Eaton Wiring Devices 00032664355202
167 Leviton 00078477107294
43308 Legrand Pass & Seymour 00785007896107

* All prices subject to change.

Begin Live Chat