SHC1021 - Cord Conn, STR ML, .19-.25", 1/2", Alum

WDK

  • $10.77 (Each)
  • $10.77 (Each)

  • $538.50 (Per 50)
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
SHC1021
Manufacturer
WDK
Manufacturer's Part Number
SHC1021
Description
Cord Conn, STR ML, .19-.25", 1/2", Alum
Kellems Wire Management, Cord Connectors, Straight Male, .19"-.25", 1/2", Aluminum
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200217 / 0783585200217 / 00783585200217
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Standard Packaging
$538.50 (Per 50)
Resources
Images
 
 
SHC1021 - Small Image
 
SHC1021 - Large Image
Attachments
 
 
SHC1021 - Specification Sheet
Other Links
 
 
SHC1021 - Other
 
SHC1021 - Other
 
SHC1021 - Other
 
SHC1021 - Other
 
SHC1021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Color Code
RED
Dimensions and Weight
Size
1/2" NPT
Descriptions
Product Type
Cord Conn, STR ML, .19-.25", 1/2", Alum
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1021 CORD CONN, STR ML, .19
Description
CORD CONN, STR ML, .19-.25", 1/2", ALUM
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .19"-.25", 1/2", Aluminum
Special Features
Standard Product
Additional Information
pallet quantity
15750
Manufacturer Information
Manufacturers Part Number
SHC1021
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585200217
UPC
783585200217
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.014
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 2
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
nema rating
12;13;4;4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat