SHC1023 - Cord Conn, STR ML, .38-.50", 1/2", Alum

WDK

  • $10.77 (Each)
  • $10.77 (Each)

  • $538.50 (Per 50)
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
SHC1023
Manufacturer
WDK
Manufacturer's Part Number
SHC1023
Description
Cord Conn, STR ML, .38-.50", 1/2", Alum
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200231 / 0783585200231 / 00783585200231
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Carton
$538.50 (Per 50)
Resources
Images
 
 
SHC1023 - Small Image
 
SHC1023 - Large Image
 
SHC1023 - Large Image
Specifications Sheets
 
 
SHC1023 - Specification Sheet
Attachments
 
 
SHC1023 - Specification Sheet
Other Links
 
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
 
SHC1023 - Other
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
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Blue
Color Code
BLUE
Dimensions and Weight
Size
F2
Descriptions
Product Type
Cord Connector
Long Description
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 1/2", Aluminum
Short Description
Cord Connector, Aluminum, F2, .38-.50", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
extra long description
HWDK SHC1023 CORD CONN, STR ML, .38
Description
CORD CONN, STR ML, .38-.50", 1/2", ALUM
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
16000
Manufacturer Information
Manufacturers Part Number
SHC1023
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200231
UPC
783585200231
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
nema rating
12;13;4;4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1023.
Jump To:

Similar Items

Similar items are close alternatives to SHC1023, though they may not be 100% alike.

1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue
  • Our Part #: ZS108
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS108
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($458.50) ·
ZS108 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.17

Each

QTY:
Each
Add
Cord Grip, Alum, 1/2" NPT, Cable Range .438 - .500 , Form Size 2
  • Our Part #: RSR108
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-108
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.57) ·
RSR108 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.57

Each

QTY:
Each
Add
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Cond...
  • Our Part #: SR506
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-506
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($347.38) · 100 ($1,389.50) ·
SR506 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1023 Hubbell Wiring Device-Kellems 00783585200231
SR-506 O-Z Gedney 00783126507409

* All prices subject to change.

Begin Live Chat