SHC1030 - Cordcon, STR ML, .13-.19", 3/4", Alu

WDK

  • $11.16 (Each)
  • $11.16 (Each)

  • $558.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1030
Manufacturer
WDK
Manufacturer's Part Number
SHC1030
Description
Cordcon, STR ML, .13-.19", 3/4", Alu
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200309 / 0783585200309 / 00783585200309
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.16 (Each)
Standard Packaging
$558.00 (Per 50)
Resources
Images
 
 
SHC1030 - Small Image
 
SHC1030 - Large Image
Other Links
 
 
SHC1030 - Other
 
SHC1030 - Other
 
SHC1030 - Other
 
SHC1030 - Other
 
SHC1030 - Other
Attachments
 
 
SHC1030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Color Code
ORANGE
Dimensions and Weight
Size
3/4" NPT
Descriptions
Product Type
Cordcon, STR ML, .13-.19", 3/4", Alu
Description
CORDCON, STR ML, .13-.19", 3/4", ALU
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum
Special Features
Standard Product
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1030 CORDCON, STR ML, .13-.
Manufacturer Information
Manufacturers Part Number
SHC1030
series
Standard Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585200309
UPC
783585200309
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 2
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat