SHC1035CR - Cordcon, STR ML, .38-.50", 3/4", Gy Nyl

WDK

  • $11.23 (Each)
  • $11.23 (Each)

  • $280.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1035CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1035CR
Description
Cordcon, STR ML, .38-.50", 3/4", Gy Nyl
Cord Connector, Blue, Gray Nylon Material, SHC Model, F3 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208077 / 0783585208077 / 00783585208077
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Standard Packaging
$280.75 (Per 25)
Resources
Other Links
 
 
SHC1035CR - Other
 
SHC1035CR - Other
 
SHC1035CR - Other
 
SHC1035CR - Other
 
SHC1035CR - Other
Images
 
 
SHC1035CR - Large Image
 
SHC1035CR - Small Image
 
SHC1035CR - Large Image
Attachments
 
 
SHC1035CR - Specification Sheet
Specifications Sheets
 
 
SHC1035CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Gray Nylon
Number of Conductors
Single
Material, Color, and Finish
Color
Blue
Color Code
BLUE
Dimensions and Weight
Size
F3
Descriptions
Description
CORDCON, STR ML, .38-.50", 3/4", GY NYL
Product Type
Cord Connector
Long Description
Cord Connector, Blue, Gray Nylon Material, SHC Model, F3 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38"-.50", 3/4", Aluminum
Short Description
Cord Connector, Gray Nylon, F3, .63-.75", 3/4"
Special Features
Corrosion Resistant;One-Piece Design with Machined Threads;Tapered Interior Seats the Bushing Evenly for a Liquidtight Seal
extra long description
HWDK SHC1035CR CORDCON, STR ML, .38
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;25 PK
pallet quantity
7875
Manufacturer Information
Manufacturers Part Number
SHC1035CR
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585208077
UPC
783585208077
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed In Accordance With Standard 514B For Indoor/Outdoor Use;United States Coast Guard Approved, Title 46-Part 111
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat