SHC1037CR - Cordcon, STR ML, .63-.75", 3/4", Nyl, Gy

WDK

  • $11.23 (Each)
  • $11.23 (Each)

  • $280.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1037CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1037CR
Description
Cordcon, STR ML, .63-.75", 3/4", Nyl, Gy
Cord Connector, Color Yellow, Gray Nylon Material, SHC Model, F3 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208091 / 0783585208091 / 00783585208091
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Standard Packaging
$280.75 (Per 25)
Resources
Other Links
 
 
SHC1037CR - Other
 
SHC1037CR - Other
 
SHC1037CR - Other
 
SHC1037CR - Other
 
SHC1037CR - Other
Images
 
 
SHC1037CR - Large Image
 
SHC1037CR - Large Image
Attachments
 
 
SHC1037CR - Specification Sheet
Specifications Sheets
 
 
SHC1037CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Gray Nylon
Number of Conductors
Single
Material, Color, and Finish
Color
Color Yellow
Color Code
YELLOW
Dimensions and Weight
Size
F3
Descriptions
Description
CORDCON, STR ML, .63-.75", 3/4", NYL, GY
Product Type
Cord Connector
Long Description
Cord Connector, Color Yellow, Gray Nylon Material, SHC Model, F3 Size, 0.63 to 0.75 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.15 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 3/4", Nylon
Short Description
Cord Connector, Gray Nylon, F3, .63-.75", 3/4"
Special Features
Provides Durable Performance;Easy to Handle;Lightweight Design
extra long description
HWDK SHC1037CR CORDCON, STR ML, .63
Additional Information
Cable/Cord Size
0.63 to 0.75 in;15.9 to 19 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;25 PK
pallet quantity
8000
Manufacturer Information
Manufacturers Part Number
SHC1037CR
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585208091
UPC
783585208091
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
standard
CSA Certified;UL Listed
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat