SHC1042 - Cordcon, STR ML, .75-.88", 1", Alu

WDK

  • $13.84 (Each)
  • $13.84 (Each)

  • $207.60 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1042
Manufacturer
WDK
Manufacturer's Part Number
SHC1042
Description
Cordcon, STR ML, .75-.88", 1", Alu
Cord Connector, Orchid, Aluminum, SHC Model, F4 Size, 0.75 to 0.88 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200422 / 0783585200422 / 00783585200422
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.84 (Each)
Standard Packaging
$207.60 (Per 15)
Resources
Images
 
 
SHC1042 - Large Image
 
SHC1042 - Small Image
 
SHC1042 - Large Image
Other Links
 
 
SHC1042 - Other
 
SHC1042 - Other
 
SHC1042 - Other
 
SHC1042 - Other
 
SHC1042 - Other
Attachments
 
 
SHC1042 - Specification Sheet
Specifications Sheets
 
 
SHC1042 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Orchid
Color Code
Orchid
Dimensions and Weight
Size
F4
Descriptions
Description
CORDCON, STR ML, .75-.88", 1", ALU
Long Description
Cord Connector, Orchid, Aluminum, SHC Model, F4 Size, 0.75 to 0.88 in Cable/Cord Size, Straight Male Connection, 1 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.2 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .75-.88", 1", Aluminum
Short Description
Cord Connector, Aluminum, .75-.88", 1"
Product Type
Cord Connector
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
extra long description
HWDK SHC1042 CORDCON, STR ML, .75-.
Additional Information
Cable/Cord Size
0.75 to 0.88 in;19 to 22.2 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;15 PK
pallet quantity
4725
Manufacturer Information
Manufacturers Part Number
SHC1042
Model
SHC
Brand
Hubbell Wiring Devices
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200422
UPC
783585200422
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;4;4X;NEMA Type 4, 4X, 12 and 13
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat