SS1 - Wallplate, 1-G, Switch, SS

Wiring Device-Kellems

  • $3.10 (Each)
  • $3.10 (Each)

  • $31.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS1
Description
Wallplate, 1-G, Switch, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200656 / 0883778200656 / 00883778200656
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Standard Packaging
$31.00 (Per 10)
Resources
Images
 
 
SS1 - Small Image
 
SS1 - Large Image
 
SS1 - Large Image
 
SS1 - Large Image
Specifications Sheets
 
 
SS1 - Specification Sheet
 
SS1 - Specification Sheet
Attachments
 
 
SS1 - Specification Sheet
Other Links
 
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Dimensions and Weight
Thickness
0.035 in
Size
Standard
Descriptions
Description
WALLPLATE, 1-G, SWITCH, SS
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 lb
Features
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. MetalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
Construction
Stamped
extra long description
HWDK SS1 WALLPLATE, 1-G, SWITCH, SS
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
cutout
1) Toggle
pallet quantity
14700
orientation
Vertical Mount
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
SS1
GTIN
00883778200656
UPC
883778200656
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight
0.0500 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat