SS13 - Wallplate, 1-G, Blank, SS, Box

Wiring Device-Kellems

  • $7.07 (Each)
  • $7.07 (Each)

  • $70.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS13
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS13
Description
Wallplate, 1-G, Blank, SS, Box
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200717 / 0883778200717 / 00883778200717
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Standard Packaging
$70.70 (Per 10)
Resources
Images
 
 
SS13 - Large Image
 
SS13 - Large Image
 
SS13 - Small Image
 
SS13 - Large Image
Attachments
 
 
SS13 - Specification Sheet
Other Links
 
 
SS13 - Other
 
SS13 - Other
 
SS13 - Other
Specifications Sheets
 
 
SS13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Dimensions and Weight
Thickness
0.035 in
Size
1-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 1-G, BLANK, SS, BOX
Features
Wallplates and Boxes, Metallic Plates, 1- Gang, Blank, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. MetalBrass and Aluminum are lacquer coated to inhibit oxidation
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.2500 lb
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Type Box;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
extra long description
HWDK SS13 WALLPLATE, 1-G, BLANK, SS
Construction
Stamped
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
pallet quantity
13200
cutout
Blank, Box Mount
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS13
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200717
UPC
883778200717
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.2500 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
standard
UL Listed
Mounting
Screw Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat