SS2 - Wallplate, 2-G, Switch, SS

Wiring Device-Kellems

  • $17.93 (Each)
  • $17.93 (Each)

  • $179.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS2
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS2
Description
Wallplate, 2-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Toggle Openings, Standard Size, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200809 / 0883778200809 / 00883778200809
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.93 (Each)
Standard Packaging
$179.30 (Per 10)
Resources
Images
 
 
SS2 - Large Image
 
SS2 - Small Image
Attachments
 
 
SS2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2-Gang
Dimensions and Weight
Thickness
0.035
Size
Standard
Descriptions
Product Type
Wallplate, 2-G, Switch, SS
Description
WALLPLATE, 2-G, SWITCH, SS
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
extra long description
HWDK SS2 WALLPLATE, 2-G, SWITCH, SS
Long Description
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Toggle Openings, Standard Size, Stainless Steel
Construction
Stamped
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Additional Information
cutout
2) Toggle
pallet quantity
8000
orientation
Vertical Mount
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200809
UPC
883778200809
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.022
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Screw Mounting
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat