SS2 - Wallplate, 2-G, Switch, SS

Wiring Device-Kellems

  • $17.93 (Each)
  • $17.93 (Each)

  • $179.30 (Per 10)
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
SS2
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS2
Description
Wallplate, 2-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Toggle Openings, Standard Size, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200809 / 0883778200809 / 00883778200809
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.93 (Each)
Standard Packaging
$179.30 (Per 10)
Resources
Images
 
 
SS2 - Small Image
 
SS2 - Large Image
Attachments
 
 
SS2 - Specification Sheet
Other Links
 
 
SS2 - Other
 
SS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2-Gang
Dimensions and Weight
Thickness
0.035
Size
Standard
Descriptions
Product Type
Wallplate, 2-G, Switch, SS
Description
WALLPLATE, 2-G, SWITCH, SS
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
extra long description
HWDK SS2 WALLPLATE, 2-G, SWITCH, SS
Long Description
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Toggle Openings, Standard Size, Stainless Steel
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Construction
Stamped
Additional Information
orientation
Vertical Mount
cutout
2) Toggle
pallet quantity
8000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200809
UPC
883778200809
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.022
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS2.
Jump To:

Similar Items

Similar items are close alternatives to SS2, though they may not be 100% alike.

Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Two- Ga...
  • Our Part #: 93072
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93072-BOX1
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.50) · 100 ($825.00) ·
93072 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.25

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) · 200 ($1,470.70) ·
SS2 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Smooth Metal Wall Plate 2-Gang Toggle 302/304 Stainless Steel
  • Our Part #: S2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) ·
S2 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Smooth Metal Wall Plate 2-Gang Toggle 302/304 Stainless Steel
  • Our Part #: S2N
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) ·
S2N - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS2 Bryant Electric 00883778200809
SS2L Bryant Electric 00883778095061
93072 Eaton Wiring Devices 00032664930720
7712 Enerlites 00883951212292
84009 Leviton 00078477429105
84009-40 Leviton 00078477429204
83020 Morris 00601986830201
93072 Mulberry 00095327930727
97072 Mulberry 00095327970723
SL2 Legrand Pass & Seymour 00785007657968
SL2CC5 Legrand Pass & Seymour 00785007017496
SS2 Legrand Pass & Seymour 00785007129021

* All prices subject to change.

Begin Live Chat