SS26 - Wallplate, 1-G, Gfci, SS

Wiring Device-Kellems

  • $5.11 (Each)
  • $5.11 (Each)

  • $51.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS26
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS26
Description
Wallplate, 1-G, Gfci, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200908 / 0883778200908 / 00883778200908
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.11 (Each)
Carton
$51.10 (Per 10)
Resources
Images
 
 
SS26 - Small Image
 
SS26 - Large Image
 
SS26 - Large Image
Specifications Sheets
 
 
SS26 - Specification Sheet
Attachments
 
 
SS26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
gang
1-Gang
Dimensions and Weight
Thickness
0.04 in
Size
1-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 1-G, GFCI, SS
Features
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.04 in Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 lb
Short Description
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Overall Dimension 2.87 Inch Width X 4.5 Inch Height;Stainless Steel, Standard Size
extra long description
HWDK SS26 WALLPLATE, 1-G, GFCI, SS
Construction
Stamped
Additional Information
dimensions
2.87 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;RoHS Compliant
Made in USA
yes
cutout
1) Decorator
pallet quantity
13200
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS26
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200908
UPC
883778200908
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.0500 lb
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat