SS262 - Wallplate, 2-G, Gfci, SS

Wiring Device-Kellems

  • $18.49 (Each)
  • $18.49 (Each)

  • $184.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SS262
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS262
Description
Wallplate, 2-G, Gfci, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201677 / 0883778201677 / 00883778201677
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.49 (Each)
Standard Packaging
$184.90 (Per 10)
Resources
Images
 
 
SS262 - Large Image
 
SS262 - Small Image
 
SS262 - Large Image
Specifications Sheets
 
 
SS262 - Specification Sheet
Attachments
 
 
SS262 - Specification Sheet
Other Links
 
 
SS262 - Other
 
SS262 - Other
Features
Number of Gangs
2
Material
Stainless Steel
gang
2-Gang
Shape
Rectangle
Dimensions and Weight
Thickness
0.04 in
Size
2-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 2-G, GFCI, SS
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.04 in Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 lb
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 2 Gang, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel
extra long description
HWDK SS262 WALLPLATE, 2-G, GFCI, SS
Construction
Stamped
Additional Information
dimensions
4.6 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed 514;RoHS Compliant;CSA Certified
Made in USA
yes
orientation
Vertical Mount
cutout
2) Decorator
pallet quantity
8000
Manufacturer Information
Manufacturers Part Number
SS262
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201677
UPC
883778201677
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.1000 lb
Weight per each
0.019
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.