SS262 - Wallplate, 2-G, Gfci, SS

Wiring Device-Kellems

  • $18.49 (Each)
  • $18.49 (Each)

  • $184.90 (Per 10)
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
SS262
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS262
Description
Wallplate, 2-G, Gfci, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201677 / 0883778201677 / 00883778201677
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.49 (Each)
Standard Packaging
$184.90 (Per 10)
Resources
Images
 
 
SS262 - Small Image
 
SS262 - Large Image
 
SS262 - Large Image
Specifications Sheets
 
 
SS262 - Specification Sheet
Attachments
 
 
SS262 - Specification Sheet
Other Links
 
 
SS262 - Other
 
SS262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Stainless Steel
gang
2-Gang
Shape
Rectangle
Dimensions and Weight
Thickness
0.04 in
Size
2-Gang
Descriptions
Product Type
Wall Plate
Description
WALLPLATE, 2-G, GFCI, SS
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.04 in Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 lb
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Short Description
Wall Plate, 2 Gang, Stainless Steel, Silver
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel
extra long description
HWDK SS262 WALLPLATE, 2-G, GFCI, SS
Construction
Stamped
Additional Information
dimensions
4.6 in (W) x 4.5 in (H)
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed 514;RoHS Compliant;CSA Certified
Made in USA
yes
cutout
2) Decorator
pallet quantity
8000
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS262
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201677
UPC
883778201677
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.1000 lb
Weight per each
0.019
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS262.
Jump To:

Similar Items

Similar items are close alternatives to SS262, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, St...
  • Our Part #: SS26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS26
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($53.10) ·
SS26 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.31

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS262
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) · 200 ($1,470.70) ·
SS262 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Smooth Metal Wall Plate 2-Gang Decorator 302/304 Stainless Steel
  • Our Part #: S262
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS262
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($147.07) ·
S262 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
WALLPLATE, 3-G, GFCI, SS
  • MFR Part #: SS263
  • GTIN: 00883778201684
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to SS262 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS262 Bryant Electric 00883778201677
93402 Eaton Wiring Devices 00032664437403
7732 Enerlites 00883951212650
84409-40 Leviton 00078477435144
83120 Morris 00601986831208
93402 Mulberry 00095327934022
97402 Mulberry 00095327974028
SL262 Legrand Pass & Seymour 00785007658118
SL262CC5 Legrand Pass & Seymour n/a
SS262 Legrand Pass & Seymour 00785007129533

* All prices subject to change.

Begin Live Chat