SS33 - Wallplate, 3-G, Blank, SS, Box

Wiring Device-Kellems

  • $27.20 (Each)
  • $27.20 (Each)

  • $272.00 (Per 10)
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
SS33
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS33
Description
Wallplate, 3-G, Blank, SS, Box
Wallplates and Boxes, Metallic Plates, 3- Gang, Blank, Standard Size, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778200960 / 0883778200960 / 00883778200960
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.20 (Each)
Standard Packaging
$272.00 (Per 10)
Resources
Images
 
 
SS33 - Small Image
 
SS33 - Large Image
Attachments
 
 
SS33 - Specification Sheet
Other Links
 
 
SS33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
3-Gang
Dimensions and Weight
Thickness
0.035
Size
Standard
Descriptions
Product Type
Wallplate, 3-G, Blank, SS, Box
Description
WALLPLATE, 3-G, BLANK, SS, BOX
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
extra long description
HWDK SS33 WALLPLATE, 3-G, BLANK, SS
Long Description
Wallplates and Boxes, Metallic Plates, 3- Gang, Blank, Standard Size, Stainless Steel
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Construction
Stamped
Additional Information
cutout
Blank, Box Mount
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS33
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778200960
UPC
883778200960
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
BLANK
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
standard
UL Listed
Mounting
Screw Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS33.
Jump To:

Cross Referenced

These items are similar to SS33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS33 Bryant Electric 00883778200960
93153 Eaton Wiring Devices 00032664570230
7703 Enerlites 00883951212148
84033-40 Leviton 00078477431450
83330 Morris 00601986833301
93153 Mulberry 00095327931533
97153 Mulberry 00095327971539
SS33 Legrand Pass & Seymour 00785007129298
84033302 Leviton n/a
SS33/302S Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat