SS703 - Wallplate, 2-G, 2.15", 4 Bolt, SS

Wiring Device-Kellems

  • $9.44 (Each)
  • $9.44 (Each)

  • $94.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS703
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS703
Description
Wallplate, 2-G, 2.15", 4 Bolt, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Smooth Chrome Plated, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201134 / 0883778201134 / 00883778201134
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.44 (Each)
Standard Packaging
$94.40 (Per 10)
Resources
Images
 
 
SS703 - Small Image
 
SS703 - Large Image
 
SS703 - Large Image
Specifications Sheets
 
 
SS703 - Specification Sheet
Attachments
 
 
SS703 - Specification Sheet
Other Links
 
 
SS703 - Other
 
SS703 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Number of Gangs
2
gang
2-Gang
Material, Color, and Finish
Finish
Smooth Chrome Plated
Dimensions and Weight
Thickness
0.035 in
Size
2-Gang
Descriptions
Description
WALLPLATE, 2-G, 2.15", 4 BOLT, SS
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, Standard Size, Stainless Steel, 4 Bolt Mount. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C;2-Gang, 1) 2.15" Opening, Standard Size, Stainless Steel, 4 Bolt Mount
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Smooth Chrome Plated, 0.2000 lb
Short Description
Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver
extra long description
HWDK SS703 WALLPLATE, 2-G, 2.15", 4
Construction
Stamped
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
dimensions
4.6 in (W) x 4.5 in (H)
cutout
1) 2.15" Opening, 4-Bolt
pallet quantity
8000
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS703
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201134
UPC
883778201134
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.2000 lb
Weight per each
0.019
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat