USB15X2W - RCPT Dup 15A125V 3.8A 5V Usb Port, WH

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB15X2W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB15X2W
Description
RCPT Dup 15A125V 3.8A 5V Usb Port, WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Screw Terminal Connection, Screw Mount, Reinforced Thermoplastic Polyester (Face/Base) Material, White, 0.3000 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778304606 / 0883778304606 / 00883778304606
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USB15X2W - Small Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
 
USB15X2W - Large Image
Attachments
 
 
USB15X2W - Specification Sheet
Other Links
 
 
USB15X2W - Other
 
USB15X2W - Other
 
USB15X2W - Other
 
USB15X2W - Other
 
USB15X2W - Other
 
USB15X2W - Other
 
USB15X2W - Other
 
USB15X2W - Other
Specifications Sheets
 
 
USB15X2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Reinforced Thermoplastic Polyester (Face/Base)
Wire Size
#14 to #10
Phase
1
Poles
2-Pole
Wattage
1,875
Voltage Rating
125 V
amperage rating
15
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.96 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Screw Terminal Connection, Screw Mount, Reinforced Thermoplastic Polyester (Face/Base) Material, White, 0.3000 lb
Short Description
Duplex Receptacle, 15 A, 125 V
Special Features
Grounding Straight Blade
Description
RCPT DUP 15A125V 3.8A 5V USB PORT, WH
extra long description
HWDK USB15X2W RCPT DUP 15A125V 3.8A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired Screw Terminal
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL 498;CSA Certified
Made in USA
yes
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
USB15X2W
series
Heavy Duty
GTIN
00883778304606
UPC
883778304606
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Two Type 2.0 Ports
Availability
Status
Inactive
Packaging
Weight
0.3000 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA Wd-6;NEMA 5-15R
Application
Industrial
standard
cULus Listed To UL498
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB15X2W.
Jump To:

Similar Items

Similar items are close alternatives to USB15X2W, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A U...
  • Our Part #: USB15A5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB15A5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($477.10) ·
USB15A5W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.71

Each

QTY:
Each
Add
Combo 2 Port Usb Duplex Recp 15A 125V WH
  • Our Part #: TR7745WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7745W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.90) ·
TR7745WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.49

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to USB15X2W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7745W Eaton Wiring Devices 00032664731556
USB15X2W Hubbell Wiring Device-Kellems 00883778304606

* All prices subject to change.

Begin Live Chat