USB20A5LA - RCPT Dup 20A 125V 5A 5V Usb Port A La

Wiring Device-Kellems

  • $67.82 (Each)
  • $67.82 (Each)

  • $678.20 (Per 10)
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
USB20A5LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB20A5LA
Description
RCPT Dup 20A 125V 5A 5V Usb Port A La
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A Usb Ports, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778306976 / 00883778306976
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.82 (Each)
Standard Packaging
$678.20 (Per 10)
Resources
Images
 
 
USB20A5LA - Small Image
 
USB20A5LA - Large Image
Attachments
 
 
USB20A5LA - Specification Sheet
Other Links
 
 
USB20A5LA - Other
 
USB20A5LA - Other
 
USB20A5LA - Other
 
USB20A5LA - Other
 
USB20A5LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125 AC
Poles
2-Pole
amperage rating
20.000000000000000
Wattage
2500
Number of Wires
3-Wire
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
extra long description
HWDK USB20A5LA RCPT DUP 20A 125V 5A
Description
RCPT DUP 20A 125V 5A 5V USB PORT A LA
Product Type
RCPT Dup 20A 125V 5A 5V Usb Port A La
Long Description
USB Charger Duplex Receptacle, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, Light Almond
Special Features
5A V5V DC, Style A
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
USB20A5LA
series
Heavy Duty
GTIN
00883778306976
UPC
883778306976
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
One Type A, One Type-C USB Port
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
Screw Mount
environmental conditions
Indoor Dry unless protected by additional means
standard
UL/CSA
Application
USB Charging/Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB20A5LA.
Jump To:

Similar Items

Similar items are close alternatives to USB20A5LA, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A U...
  • Our Part #: USB20A5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB20A5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($678.20) ·
USB20A5W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.82

Each

QTY:
Each
Add
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A U...
  • Our Part #: USB20A5BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: USB20A5BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($484.30) ·
USB20A5BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.43

Each

QTY:
Each
Add
RCPT DUP 15A 125V 5A 5V USB PORT A LA
  • MFR Part #: USB15A5LA
  • GTIN: 00883778306907
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT A BR
  • MFR Part #: USB20A5
  • GTIN: 00883778306945
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT A I
  • MFR Part #: USB20A5I
  • GTIN: 00883778306952
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT A GY
  • MFR Part #: USB20A5GY
  • GTIN: 00883778306983
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT AC LA
  • MFR Part #: USB20AC5LA
  • GTIN: 00883778307256
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT C LA
  • MFR Part #: USB20C5LA
  • GTIN: 00883778307539
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat