USB20X2BK - Recep, Dup, 20A 125V, 3.8A 5V Usb Port, BK

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB20X2BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB20X2BK
Description
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, BK
Straight Blade Devices, Receptacles, Duplex, Dual Usb Type 2.0 Ports 3.8 Amp, 5 Volt DC, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778304866 / 0883778304866 / 00883778304866
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USB20X2BK - Small Image
 
USB20X2BK - Large Image
Attachments
 
 
USB20X2BK - Specification Sheet
Other Links
 
 
USB20X2BK - Other
 
USB20X2BK - Other
 
USB20X2BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Phase
1
Poles
2-Pole
Wattage
2,500
Voltage Rating
125
amperage rating
20.000000000000000
Number of Wires
3-Wire
Dimensions and Weight
Size
4.12 in x 1.75 in x 1.96 in
Descriptions
Product Type
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, BK
Description
RECEP, DUP, 20A 125V,3.8A 5V USB PORT,BK
extra long description
HWDK USB20X2BK RECEP, DUP, 20A 125V
Long Description
Straight Blade Devices, Receptacles, Duplex, Dual USB Type 2.0 ports 3.8 Amp, 5 Volt DC, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Special Features
Dual USB Charger, Tamper Resistant
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
USB20X2BK
GTIN
00883778304866
UPC
883778304866
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Duplex Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
5-20R
standard
cULus Listed To UL498
environmental conditions
Indoor Dry unless protected by additional means
Application
USB Charger Hospital Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB20X2BK.
Jump To:

Similar Items

Similar items are close alternatives to USB20X2BK, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A U...
  • Our Part #: USB20A5BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: USB20A5BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($484.30) ·
USB20A5BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat