WP2 - W/Proof Plate, Size 2 Flanged Devices

WDK

  • $85.30 (Each)
  • $85.30 (Each)

  • $853.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP2
Manufacturer
WDK
Manufacturer's Part Number
WP2
Description
W/Proof Plate, Size 2 Flanged Devices
Wallplates and Boxes, Weatherproof Covers, 1-Gang, For Large Flanged Devices, Standard Size, Reinforced Thermoplastic Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
783585392288 / 0783585392288 / 00783585392288
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.30 (Each)
Standard Packaging
$853.00 (Per 10)
Resources
Images
 
 
WP2 - Small Image
 
WP2 - Large Image
Other Links
 
 
WP2 - Other
 
WP2 - Other
 
WP2 - Other
 
WP2 - Other
Attachments
 
 
WP2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester, Thermoplastic Reinforced (RTP)
Shape
Rectangle
Material, Color, and Finish
Color
Gray
Finish
Smooth
Dimensions and Weight
Size
4.56 in x 1.29 in x 2.84 in
Descriptions
Description
W/PROOF PLATE, SIZE 2 FLANGED DEVICES
Product Type
W/Proof Plate, Size 2 Flanged Devices
extra long description
HWDK WP2 W/PROOF PLATE, SIZE 2 FLAN
Long Description
Wallplates and Boxes, Weatherproof Covers, 1-Gang, For Large Flanged Devices, Standard Size, Reinforced thermoplastic polyester
Construction
Molded
Special Features
Standard Product
Additional Information
Knockouts
None
number of outlet
1-Device
pallet quantity
1440
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585392288
UPC
783585392288
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Covers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed
Mounting
Vertical FS/FD Mount- Mounting Screws
Application
20A and 30A Flanged Inlets/Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat