APD199DNR120V - 30MM Pilot Dome FV 120V Red

IDC

  • $80.86 (Each)
  • $80.86 (Each)

  • $808.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APD199DNR120V
Manufacturer's Part Number
APD199DNR120V
Description
30MM Pilot Dome FV 120V Red
Pilot Light, E12 Base Type, Led Bulb Type, Zinc Finish, Die Cast Metal Housing Material, 85.5 MM Length, Made In Usa, 1 CT;10 PK Package Quantity, Dome Shape, Ul Listed, 120 V Ac Voltage Rating, 2 W Wattage, 99 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
-
UPC/EAN/GTIN
88363010054
Weight per unit
99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.86 (Each)
Standard Packaging
$808.60 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Dome
Wattage
2 W
Voltage Rating
120 V ac
Material, Color, and Finish
Base Type
E12
Housing Material
Die Cast Metal
Finish
Zinc
Dimensions and Weight
Length
85.5 mm
Descriptions
Short Description
Pilot Light, E12, 2 W, 1 CT;10 PK
Product Type
Pilot Light
Long Description
Pilot Light, E12 Base Type, LED Bulb Type, Zinc Finish, Die Cast Metal Housing Material, 85.5 mm Length, Made in USA, 1 CT;10 PK Package Quantity, Dome Shape, UL Listed, 120 V ac Voltage Rating, 2 W Wattage, 99 lb/EA Weight
Description
30MM PILOT DOME FV 120V RED
Additional Information
bulb type
LED
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
APD199DNR120V
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Availability
Status
Inactive
Packaging
Weight
99 lb/EA
Weight per each
99
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat