BNDN1000 - Din Rail 35MM Aluminum 1M

IDC

  • $9.52 (Each)
  • $9.52 (Each)

  • $952.00 (Per 100)

In-Stock: 155 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BNDN1000
Manufacturer's Part Number
Description
Din Rail 35MM Aluminum 1M
Din Rail, Din Rail Accessory Type, 1000 (L) X 35 (W) X 12 (H) MM;39.4 (L) X 1.4 (W) X 0.47 (H) In Dimensions, For Use With Circuit Breakers, Made In Usa, Aluminum Material Special Features
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
-
UPC/EAN/GTIN
883630014370
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$952.00 (Per 100)
Stock Availability
Nacogdoches
155 (Check another store)
All Stores
944
Resources
Images
 
 
BNDN1000 - Small Image
 
BNDN1000 - Large Image
Specifications Sheets
 
 
BNDN1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DIN RAIL 35MM ALUMINUM 1M
Long Description
Din Rail, Din Rail Accessory Type, 1000 (L) x 35 (W) x 12 (H) mm;39.4 (L) x 1.4 (W) x 0.47 (H) in Dimensions, For Use With Circuit Breakers, Made in USA, Aluminum Material Special Features
Product Type
DIN Rail
Short Description
Din Rail, 39.4 x 1.4 x 0.47 in
Special Features
Aluminum Material
Additional Information
Accessory Type
Din Rail
Dimensions
39.4 (L) x 1.4 (W) x 0.47 (H) in;1000 (L) x 35 (W) x 12 (H) mm
For Use With
Circuit Breakers
Made In USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
BNDN1000
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Packaging
Weight per each
0.55
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat