RH2BUAC110120V - Relay Plug-In DPDT 10A 120vac

IDC

  • $12.58 (Each)
  • $12.58 (Each)

  • $125.80 (Per 10)

In-Stock: 99 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH2BUAC110120V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 120vac
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019424
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.58 (Each)
Standard Packaging
$125.80 (Per 10)
Stock Availability
Mansfield
0 (Find nearest stock)
DFW RDC
0
All Stores
99
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RELAY PLUG-IN DPDT 10A 120VAC
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight per each
0.15
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 99

Location search:

Greater DFW RDC Area

Location Stock Available
Wichita Falls
1 View Store

Distribution Centers

Location Stock Available
Longview
70 View Store

M-Z

Location Stock Available
Mt. Pleasant
2 View Store
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat