RR2PUDC24V - Relay Plug-In DPDT 10A 24VDC

IDC

  • $22.98 (Each)
  • $22.98 (Each)

  • $459.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RR2PUDC24V
Manufacturer's Part Number
RR2P-UDC24V
Description
Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019963
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$459.60 (Per 20)
Resources
Images
 
 
RR2PUDC24V - Small Image
 
RR2PUDC24V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 V dc
Current Rating
10 A
Terminal Type
Pin
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver
Dimensions and Weight
Overall Length
29.3 mm
Descriptions
Product Type
Plug-In Relay
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 56 mm Overall Height, 29.3 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 24 V dc Voltage Rating, 90 g Weight
Short Description
Plug-In Relay, DPDT, 29.3 x 36.4 x 56 mm
Description
RELAY PLUG-IN DPDT 10A 24VDC
Additional Information
Contact Configuration
DPDT
Power Rating
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W
Number of Pins
8
Overall Width
36.4 mm
Overall Height
56 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR2P-UDC24V
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
90 g
Weight per each
0.2
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat