RR2PUDC24V - Relay Plug-In DPDT 10A 24VDC

IDC

  • $22.98 (Each)
  • $22.98 (Each)

  • $459.60 (Per 20)
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
RR2PUDC24V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 24VDC
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019963
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$459.60 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
36
Resources
Images
 
 
RR2PUDC24V - Small Image
 
RR2PUDC24V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:
These alternate items can be purchased instead of RR2PUDC24V.
Jump To:

Similar Items

Similar items are close alternatives to RR2PUDC24V, though they may not be 100% alike.

Relay, DPDT Contact Configuration, 10 A, 24 V DC, 0.25 LB
  • MFR Part #: D3RR2T1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.70) ·
D3RR2T1 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$41.70

Each

QTY:
Each
Add
R4090 GP Plug In Relay
  • Our Part #: C2A20X24VDC
  • Nacogdoches Availability: 6
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: TUR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.32) ·
C2A20X24VDC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat