RR3PAUAC120V - Relay Plug-In 3PDT 10A 120vac

IDC

  • $27.47 (Each)
  • $27.47 (Each)

  • $274.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RR3PAUAC120V
Manufacturer's Part Number
RR3PA-UAC120V
Description
Relay Plug-In 3PDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630024002
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.47 (Each)
Standard Packaging
$274.70 (Per 10)
Resources
Images
 
 
RR3PAUAC120V - Small Image
 
RR3PAUAC120V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
10 A
Terminal Type
Pin
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver
Dimensions and Weight
Overall Length
36.4 mm
Descriptions
Product Type
Plug-In Relay
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 11 - Pins, 56 mm Overall Height, 36.4 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 120 V ac Voltage Rating, 96 g Weight
Short Description
Plug-In Relay, 3PDT, 36.4 x 36.4 x 56 mm
Description
RELAY PLUG-IN 3PDT 10A 120VAC
Additional Information
Power Rating
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W
Number of Pins
11
Overall Width
36.4 mm
Overall Height
56 mm
Contact Configuration
3PDT
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Mounting Type
Plug in Mount
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR3PA-UAC120V
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
96 g
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat