RV8HLAD110C1D2 - RV 6MM 110VAC W/SCRW SCKT C1D2

IDC

  • $19.26 (Each)
  • $19.26 (Each)

In-Stock: 102 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RV8HLAD110C1D2
Manufacturer's Part Number
RV8H-L-AD110-C1D2
Description
RV 6MM 110VAC W/SCRW SCKT C1D2
General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 100 to 125 V Ac/DC Voltage Rating, 30 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630118968
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.26 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
102
Resources
Images
 
 
RV8HLAD110C1D2 - Small Image
 
RV8HLAD110C1D2 - Large Image
Specifications Sheets
 
 
RV8HLAD110C1D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 125 V ac/dc
Current Rating
6 A
Terminal Type
Screw
Shape
Rectangular
Material, Color, and Finish
Contact Material
AgNi (Au Plating)
Dimensions and Weight
Overall Length
6.1 mm
Descriptions
Product Type
General Purpose Relay
Long Description
General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, AgNi (Au Plating) Contact Material, 6 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 1 - Poles, 88 mm Overall Height, 6.1 mm Overall Length, 74.2 mm Overall Width, RV8H Series, Rectangular Shape, CE;UL/c-UL US Listed Standards Met, Screw Terminal Type, 100 to 125 V ac/dc Voltage Rating, 30 g Weight
Features
IDEC 6mm and 14mm interface relays provide a compact solution for general purpose relay requirements. Available in electromechanical and solid state models, the RV8 series Interface relays are ideal for PLC and electronic systems, industrial automation, panel builders, assembly machine applications and other applications that require a high switching capability in a compact space. The RV8 series interface relays can be used as interfaces between the controller and the actuator to switch small and medium si
Short Description
General Purpose Relay, SPDT, 6.1 x 74.2 x 88 mm
Description
RV 6MM 110VAC W/SCRW SCKT C1D2
Additional Information
Contact Configuration
SPDT
Mounting Type
DIN Rail Mount
Connection Type
Screw
Overall Width
74.2 mm
Overall Height
88 mm
Standards Met
CE;UL/c-UL US Listed
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RV8H-L-AD110-C1D2
series
RV8H
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
30 g
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
102 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat