RV8HLD24C1D2 - RV 6MM 24VDC W/Screw SCKT C1D2

IDC

  • $16.85 (Each)
  • $16.85 (Each)

  • $168.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RV8HLD24C1D2
Manufacturer's Part Number
RV8H-L-D24-C1D2
Description
RV 6MM 24VDC W/Screw SCKT C1D2
General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 24 V DC Voltage Rating, 30 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630118962
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.85 (Each)
Carton
$168.50 (Per 10)
Resources
Images
 
 
RV8HLD24C1D2 - Small Image
 
RV8HLD24C1D2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 V dc
Current Rating
6 A
Terminal Type
Screw
Shape
Rectangular
Material, Color, and Finish
Contact Material
AgNi (Au Plating)
Dimensions and Weight
Overall Length
6.1 mm
Descriptions
Product Type
General Purpose Relay
Long Description
General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, AgNi (Au Plating) Contact Material, 6 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 1 - Poles, 88 mm Overall Height, 6.1 mm Overall Length, 74.2 mm Overall Width, RV8H Series, Rectangular Shape, CE;UL/c-UL US Listed Standards Met, Screw Terminal Type, 24 V dc Voltage Rating, 30 g Weight
Features
IDEC 6mm and 14mm interface relays provide a compact solution for general purpose relay requirements. Available in electromechanical and solid state models, the RV8 series Interface relays are ideal for PLC and electronic systems, industrial automation, panel builders, assembly machine applications and other applications that require a high switching capability in a compact space. The RV8 series interface relays can be used as interfaces between the controller and the actuator to switch small and medium si
Short Description
General Purpose Relay, SPDT, 6.1 x 74.2 x 88 mm
Description
RV 6MM 24VDC W/SCREW SCKT C1D2
Additional Information
Contact Configuration
SPDT
Overall Width
74.2 mm
Overall Height
88 mm
Mounting Type
DIN Rail Mount
Connection Type
Screw
Standards Met
CE;UL/c-UL US Listed
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RV8H-L-D24-C1D2
series
RV8H
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
30 g
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat