SH2B05 - Socket Din Mount Screw Type

IDC

  • $7.86 (Each)
  • $7.86 (Each)

  • $157.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SH2B05
Manufacturer's Part Number
SH2B-05
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 69.5 MM Overall Height, 30 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630024638
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.86 (Each)
Standard Packaging
$157.20 (Per 20)
Resources
Images
 
 
SH2B05 - Small Image
 
SH2B05 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
10 A
Shape
Rectangular
Terminal Type
Screw (Blade)
Dimensions and Weight
Overall Length
30 mm
Descriptions
Short Description
Socket, 300 V, 10 A, 8 Pin
Product Type
Socket
Long Description
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 69.5 mm Overall Height, 30 mm Overall Length, 31.5 mm Overall Width, RH Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 lb Weight
Description
SOCKET DIN MOUNT SCREW TYPE
Additional Information
Overall Width
31.5 mm
Overall Height
69.5 mm
Mounting Type
DIN Rail Mount
Standards Met
cRU US;CSA Certified;TUV;CE
Made in USA
yes
Number of Pins
8
Manufacturer Information
series
RH
Brand
IDEC CORPORATION
Manufacturers Part Number
SH2B-05
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
9 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat