30071 - Wire-Nut Wire Conn, Model 71B Gray, 100/Box

Ideal

  • $13.88 (Per 100)
  • $0.14 (Each)

  • $13.88 (Per 100)

  • $138.80 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30071
Manufacturer
Ideal
Manufacturer's Part Number
30-071
Description
Wire-Nut Wire Conn, Model 71B Gray, 100/Box
Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300716 / 0783250300716 / 00783250300716
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$13.88 (Per 100)
Standard Packaging
$138.80 (Per 1,000)
Resources
Images
 
 
30071 - Small Image
 
30071 - Large Image
 
30071 - Large Image
Brochures
 
 
30071 - Brochure
Other Links
 
 
30071 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flame-retardant Polypropelene
Voltage Rating
300
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Descriptions
Product Type
Twist-On Wire Nut
Long Description
Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V
Short Description
Twist-On Wire Nut, Gray, 22 - 16 AWG, 100 per box
Special Features
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Description
WIRE-NUT WIRE CONN, MODEL 71B GRAY, 100/BOX
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-071 WIRENUT 71B GRAY 100 B
Additional Information
Maximum Voltage Rating
300 V
Standards Met
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Made in USA
yes
package quantity
100 BX
Manufacturer Information
sub brand
Wire-Nut(R)
Brand
Ideal
Manufacturers Part Number
30-071
GTIN
00783250300716
UPC
783250300716
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat