30092J - Greenie Grounding Wire Conn, 92 Green, 150/Jar

Ideal

  • $50.24 (Per 150)
  • $0.33 (Each)

  • $33.49 (Per 100)

  • $50.24 (Per 150)

  • $301.41 (Per 900)
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
30092J
Manufacturer
Ideal
Manufacturer's Part Number
30-092J
Description
Greenie Grounding Wire Conn, 92 Green, 150/Jar
Ideal, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 In, Height: 1-5/32 In, Flammability Rating: Ul 94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250541232 / 0783250541232 / 00783250541232
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$0.33 (Each)
Carton
$50.24 (Per 150)
Standard Packaging
$301.41 (Per 900)
Resources
Images
 
 
30092J - Small Image
 
30092J - Large Image
Brochures
 
 
30092J - Brochure
Other Links
 
 
30092J - Other
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
600
Material
Polypropylene
Material, Color, and Finish
Color
Green
Descriptions
Product Type
Greenie Grounding 92, 150 Jar
Description
GREENIE GROUNDING WIRE CONN, 92 GREEN, 150/JAR
Features
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam
extra long description
IDEAL 30-092J GREENIE GROUNDING 92,
Long Description
IDEAL, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 AWG, Min 2 - 14, MAX 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 IN, Height: 1-5/32 IN, Flammability Rating: UL 94V-2
Special Features
Complies With Federal Specification W-S-610E;Contoured Wings For Maximum Leverage;Features: Designed For Making Ground Connections And Bonding Non-Metallic Sheathed Cable;Flammability Rating: UL 94V-2;Height: 1-5/32 IN;Live-Action, Square-Wire Spring Provides Superior Grounding Connections;Model Number: 92;Tough, UL 94V-2 Flame-Retardant Shell;UL Listed To 467 And CSA Certified To C22.2 #188;Width: 29/32 IN
Manufacturer Information
Manufacturers Part Number
30-092J
Brand
Ideal
GTIN
00783250541232
UPC
783250541232
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
150
Packaging
Weight per each
0.008
Carton
150
Package
900
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30092J.
Jump To:

Similar Items

Similar items are close alternatives to 30092J, though they may not be 100% alike.

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • Our Part #: 30092
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-092
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($35.91) · 1,000 ($359.13) ·
30092 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.91

Per 100

QTY:
Each
Add
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • Our Part #: 30292
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-292
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($120.60) · 5,000 ($1,205.95) ·
30292 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.60

Per 500

QTY:
Each
Add
GREENIE GROUNDING 92, 1K CRTN
  • MFR Part #: 30-192
  • GTIN: 00783250301928
  • Manufacturer: IDEAL
GREENIE GROUNDING 92, 25K DRUM
  • MFR Part #: 30-992
  • GTIN: 00783250309924
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat