301087J - In-Sure Push-In Wire Conn, 87 5-PRT Gray, 200/Jar

Ideal

  • $0.28 (Each)
  • $0.28 (Each)

  • $27.74 (Per 100)

  • $55.48 (Per 200)

  • $332.88 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301087J
Manufacturer
Ideal
Manufacturer's Part Number
30-1087J
Description
In-Sure Push-In Wire Conn, 87 5-PRT Gray, 200/Jar
Insure Push-In Conn, 5PORT, 200/Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250004447 / 0783250004447 / 00783250004447
Weight per unit
0.0013 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$55.48 (Per 200)
Standard Packaging
$332.88 (Per 1,200)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
In-Sure® Push-In Wire Conn, 87 5-Port Gray, 200/Jar
Features
The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.
Description
IN-SURE PUSH-IN WIRE CONN, 87 5-PRT GRAY, 200/JAR
Long Description
InSure Push-In Conn, 5Port, 200/Jar
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1087J
GTIN
00783250004447
UPC
783250004447
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0
Carton
200
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat