3010L23 - In-Sure Lever Wire Connector, L23 3-Port, 100/Box

Ideal

  • $0.36 (Each)
  • $0.36 (Each)

  • $35.77 (Per 100)

  • $357.70 (Per 1,000)

In-Stock: 17,645 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3010L23
Manufacturer
Ideal
Manufacturer's Part Number
30-10L23
Description
In-Sure Lever Wire Connector, L23 3-Port, 100/Box
Lever Connector, 3-Port, 100/Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250423361 / 0783250423361 / 00783250423361
Weight per unit
0.0008 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$35.77 (Per 100)
Standard Packaging
$357.70 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17,645
Resources
Images
 
 
3010L23 - Large Image
Attachments
 
 
3010L23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
IN-SURE LEVER WIRE CONNECTOR, L23 3-PORT, 100/BOX
Features
Lever wire connectors provide the perfect solution for joining solid and stranded wires. These versatile connectors have a compact design and take up minimal room in junction boxes and enclosures.
Long Description
Lever Connector, 3-Port, 100/Box
Product Type
In-Sure® Lever Wire Connector, L23 3-Port, 100/Box
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L23
GTIN
00783250423361
UPC
783250423361
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat