3010L25 - In-Sure Lever Wire Conn, Model L25 5-Port, 75/Box

Ideal

  • $48.75 (Per 75)
  • $0.65 (Each)

  • $48.75 (Per 75)

  • $65.00 (Per 100)

  • $487.50 (Per 750)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3010L25
Manufacturer
Ideal
Manufacturer's Part Number
30-10L25
Description
In-Sure Lever Wire Conn, Model L25 5-Port, 75/Box
Lever Connector, 5-Port, 75/Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250846962 / 0783250846962 / 00783250846962
Weight per unit
0.0013 L
Price & Packaging
Minimum Order Quantity
75
Unit
$0.65 (Each)
Carton
$48.75 (Per 75)
Standard Packaging
$487.50 (Per 750)
Resources
Attachments
 
 
3010L25 - Specification Sheet
Images
 
 
3010L25 - Small Image
 
3010L25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
IN-SURE LEVER WIRE CONN, MODEL L25 5-PORT, 75/BOX
Long Description
Lever Connector, 5-Port, 75/Box
Product Type
In-Sure® Lever Wire Connector, L25 5-Port, 75/Box
Features
Lever wire connectors provide the perfect solution for joining solid and stranded wires. These versatile connectors have a compact design and take up minimal room in junction boxes and enclosures.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L25
GTIN
00783250846962
UPC
783250846962
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
75
Packaging
Weight per each
0
Carton
75
Package
750
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat