3010L32 - In-Sure Lever Wire Conn, Model L23 3-Port, 100/BX

Ideal

  • $35.29 (Each)
  • $35.29 (Each)

  • $3,528.57 (Per 100)

  • $35,285.70 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3010L32
Manufacturer
Ideal
Manufacturer's Part Number
30-10L32
Description
In-Sure Lever Wire Conn, Model L23 3-Port, 100/BX
In-Sure Lever Conn, 2-Port, 100/BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
N/A
UPC/EAN/GTIN
783250707614 / 0783250707614 / 00783250707614
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.29 (Each)
Carton
$35,285.70 (Per 1,000)
Resources
Images
 
 
3010L32 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
In-Sure® Lever Wire Conn, Model L32 2-Port, 100/BX
Long Description
In-Sure Lever Conn, 2-Port, 100/Bx
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 22 - 10 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Description
IN-SURE LEVER WIRE CONN, MODEL L23 3-PORT, 100/BX
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L32
GTIN
00783250707614
UPC
783250707614
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.0009
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat