3010L33 - In-Sure Lever Conn 10AWG Model L33 3-Port, 75/BX

Ideal

  • $0.65 (Each)
  • $0.65 (Each)

  • $48.59 (Per 75)

  • $64.79 (Per 100)

  • $485.92 (Per 750)

In-Stock: 600 available locally (Nacogdoches, TX) ( change location)
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
3010L33
Manufacturer
Ideal
Manufacturer's Part Number
30-10L33
Description
In-Sure Lever Conn 10AWG Model L33 3-Port, 75/BX
In-Sure Lever Conn, 3-Port, 75/BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
N/A
UPC/EAN/GTIN
783250749775 / 0783250749775 / 00783250749775
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$48.59 (Per 75)
Standard Packaging
$485.92 (Per 750)
Stock Availability
Nacogdoches
600 (Check another store)
All Stores
11,024
Resources
Images
 
 
3010L33 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
In-Sure® Lever Wire Conn, Model L33 3-Port, 75/BX
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 10-22 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Description
IN-SURE LEVER CONN 10AWG MODEL L33 3-PORT, 75/BX
Long Description
In-Sure Lever Conn, 3-Port, 75/Bx
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L33
GTIN
00783250749775
UPC
783250749775
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.013
Carton
75
Package
750
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat