3010L35 - In-Sure Lever Wire Conn Model L35 5-Port 50/BX

Ideal

  • $97.79 (Each)
  • $97.79 (Each)

  • $9,778.57 (Per 100)

  • $48,892.85 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3010L35
Manufacturer
Ideal
Manufacturer's Part Number
30-10L35
Description
In-Sure Lever Wire Conn Model L35 5-Port 50/BX
In-Sure Lever Conn, 5-Port, 50/BX
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
N/A
UPC/EAN/GTIN
783250695140 / 0783250695140 / 00783250695140
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.79 (Each)
Carton
$48,892.85 (Per 500)
Resources
Images
 
 
3010L35 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
In-Sure® Lever Wire Conn, Model L35 5-Port, 50/BX
Long Description
In-Sure Lever Conn, 5-Port, 50/Bx
Features
The In-Sure® 10 AWG Lever Connector provides the perfect solution for joining solid and stranded wires. A 22 - 10 AWG wire range is the widest today's market has to offer providing extraordinary application versatility. Plus, an all-new lever design delivers ease of opening and strong bite providing connection security while reducing wear and tear on hands.
Description
IN-SURE LEVER WIRE CONN MODEL L35 5-PORT 50/BX
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-10L35
GTIN
00783250695140
UPC
783250695140
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.0019
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat