301162 - Weatherproof Wire Conn, 62 Gray/Red, 20/Card

Ideal

  • $25.28 (Per 20)
  • $1.26 (Each)

  • $25.28 (Per 20)

  • $126.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301162
Manufacturer
Ideal
Manufacturer's Part Number
30-1162
Description
Weatherproof Wire Conn, 62 Gray/Red, 20/Card
MDL 62 Gray-Red 20 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758159 / 0783250758159 / 00783250758159
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$1.26 (Each)
Carton
$25.28 (Per 20)
Standard Packaging
$126.41 (Per 100)
Resources
Images
 
 
301162 - Small Image
 
301162 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG
Material
Silicone
Material, Color, and Finish
Color
Gray/Red
Dimensions and Weight
Diameter
15/16 in;23.8 mm
Length
1-11/32 in;34.1 mm
Descriptions
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Long Description
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 in Diameter, 1-11/32 in Length, #18 to #8 AWG Wire Size, Moisture and Corrosion Resistant
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors
Product Type
Wire Connector
Short Description
Wire Connector, Gray/Red, 20 CG
extra long description
IDEAL 30-1162 MDL 62 GRAY-RED 20 C
Description
WEATHERPROOF WIRE CONN, 62 GRAY/RED, 20/CARD
Additional Information
Quantity
Card of 20
Resistance Properties
Moisture and Corrosion Resistant
package quantity
20 CG
Standards Met
UL Listed 486D
Made in USA
yes
Maximum Operating Temperature
+105 °C
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1162
GTIN
00783250758159
UPC
783250758159
Taxonomies, Classifications, and Categories
Type
Model 62® Connector
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
20
Packaging
Weight per each
0.39
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL listed to 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat