301162 - Weatherproof Wire Conn, 62 Gray/Red, 20/Card

Ideal

  • $26.17 (Per 20)
  • $1.31 (Each)

  • $26.17 (Per 20)

  • $130.84 (Per 100)
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
301162
Manufacturer
Ideal
Manufacturer's Part Number
30-1162
Description
Weatherproof Wire Conn, 62 Gray/Red, 20/Card
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 In Diameter, 1-11/32 In Length, #18 to #8 Awg Wire Size, Moisture and Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758159 / 0783250758159 / 00783250758159
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$1.31 (Each)
Carton
$26.17 (Per 20)
Standard Packaging
$130.84 (Per 100)
Resources
Images
 
 
301162 - Small Image
 
301162 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG
Material
Silicone
Material, Color, and Finish
Color
Gray/Red
Dimensions and Weight
Diameter
15/16 in;23.8 mm
Length
1-11/32 in;34.1 mm
Descriptions
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Product Type
Wire Connector
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors
Long Description
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 in Diameter, 1-11/32 in Length, #18 to #8 AWG Wire Size, Moisture and Corrosion Resistant
Short Description
Wire Connector, Gray/Red, 20 CG
extra long description
IDEAL 30-1162 MDL 62 GRAY-RED 20 C
Description
WEATHERPROOF WIRE CONN, 62 GRAY/RED, 20/CARD
Additional Information
Resistance Properties
Moisture and Corrosion Resistant
package quantity
20 CG
Standards Met
UL Listed 486D
Made in USA
yes
Maximum Operating Temperature
+105 °C
Quantity
Card of 20
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1162
GTIN
00783250758159
UPC
783250758159
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 62® Connector
Availability
minimum qty
20
Packaging
Weight per each
0.02
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL listed to 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 301162.
Jump To:

Similar Items

Similar items are close alternatives to 301162, though they may not be 100% alike.

Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/1...
  • Our Part #: 301262J
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 301262J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($125.96) ·
301262J - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$125.96

Per 100

QTY:
Each
Add
Model 62 Gray-Red 1000 Box
  • Our Part #: 301362
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-1362
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
301362 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat