301163 - Weatherproof Wire Conn, 63 Gray/DK Blue, 15/Card

Ideal

  • $29.18 (Per 15)
  • $1.95 (Each)

  • $29.18 (Per 15)

  • $145.92 (Per 75)

  • $194.56 (Per 100)
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
301163
Manufacturer
Ideal
Manufacturer's Part Number
30-1163
Description
Weatherproof Wire Conn, 63 Gray/DK Blue, 15/Card
MDL 63 Gray-Blue 15 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758166 / 0783250758166 / 00783250758166
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$1.95 (Each)
Carton
$29.18 (Per 15)
Standard Packaging
$145.92 (Per 75)
Resources
Images
 
 
301163 - Small Image
 
301163 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
MDL 63 Gray-Blue 15 Clam
Description
WEATHERPROOF WIRE CONN, 63 GRAY/DK BLUE, 15/CARD
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
extra long description
IDEAL 30-1163 MDL 63 GRAY-BLUE 15 C
Special Features
Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
Long Description
MDL 63 GRAY-BLUE 15 CLAM
Additional Information
Quantity
Card of 15
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1163
GTIN
00783250758166
UPC
783250758166
Taxonomies, Classifications, and Categories
Type
Model 63® Connector
Category Description
WIRE NUTS
Availability
minimum qty
15
Packaging
Weight per each
0.001
Carton
15
Package
75
Uses, Certifications, and Standards
standard
UL listed for 486D for use in damp/wet locations
Application
Handles wire sizes from #16 to #6 AWG copper. Minimum of 3 #14 AWG. Maximum of 2 #8 & 1 #10 AWG.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 301163.
Jump To:

Similar Items

Similar items are close alternatives to 301163, though they may not be 100% alike.

Model 63 Gray Blue 50 Jar
  • Our Part #: 301263J
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1263J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($81.16) ·
301263J - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$81.17

Per 50

QTY:
Each
Add
WP MODEL 63 GRAY-BLUE, 1000 BX
  • MFR Part #: 30-1363
  • GTIN: 00783250756384
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat