301261J - Weatherproof Wire Conn, 61 Gray/Orange, 150/Jar

Ideal

  • $132.35 (Per 150)
  • $0.88 (Each)

  • $88.23 (Per 100)

  • $132.35 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301261J
Manufacturer
Ideal
Manufacturer's Part Number
30-1261J
Description
Weatherproof Wire Conn, 61 Gray/Orange, 150/Jar
Model 61, Gray-Org, 150 Jar
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756292 / 0783250756292 / 00783250756292
Weight per unit
0.005 L
Price & Packaging
Minimum Order Quantity
150
Unit
$0.88 (Each)
Carton
$132.34 (Per 150)
Resources
Images
 
 
301261J - Small Image
 
301261J - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicone
Wire Size
#22 to #14 AWG
Material, Color, and Finish
Color
Gray/Orange
Dimensions and Weight
Diameter
21/32 in;16.7 mm
Length
29/32 in;23 mm
Descriptions
Long Description
Wire Connector, Gray/Orange, Silicone Material, +105 °C Operating Temperature, 21/32 in Diameter, 29/32 in Length, #22 to #14 AWG Wire Size, Moisture and Corrosion Resistant
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors
Product Type
Wire Connector
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Short Description
Wire Connector, Gray/Orange, 150 JR
Description
WEATHERPROOF WIRE CONN, 61 GRAY/ORANGE, 150/JAR
extra long description
IDEAL 30-1261J WP MODEL 61,GRAY-ORG
Additional Information
Quantity
Jar of 150
Maximum Operating Temperature
+105 °C
Resistance Properties
Moisture and Corrosion Resistant
package quantity
150 JR
Standards Met
UL Listed 486D
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1261J
GTIN
00783250756292
UPC
783250756292
Taxonomies, Classifications, and Categories
Type
Model 61® Connector
Category Description
WIRE NUTS
Availability
minimum qty
150
Packaging
Weight per each
0
Carton
150
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat