301362 - Weatherproof Wire Conn, 62 Gray/Red, 1, 000/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301362
Manufacturer
Ideal
Manufacturer's Part Number
30-1362
Description
Weatherproof Wire Conn, 62 Gray/Red, 1, 000/Box
Model 62 Gray-Red 1000 Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756346 / 0783250756346 / 00783250756346
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
Special Order Item
Resources
Images
 
 
301362 - Small Image
 
301362 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray-Orange
Descriptions
extra long description
IDEAL 30-1362 WP MODEL 62, GRAY-RED
Description
WEATHERPROOF WIRE CONN, 62 GRAY/RED, 1,000/BOX
Product Type
WP Model 62, Gray-Red, 1000 BX
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or above-grade applicationsConnected and protected.Designed specifically for above-grade, i
Long Description
MODEL 62 GRAY-RED 1000 BOX
Special Features
Hexagonal shape allows connectors to be applied with standard nutdriver. Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
Additional Information
Quantity
Box of 1000
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1362
GTIN
00783250756346
UPC
783250756346
Taxonomies, Classifications, and Categories
Type
Model 62® Connector
Category Description
WIRE NUTS
Availability
minimum qty
1000
Packaging
Weight per each
0.012
Carton
1000
Uses, Certifications, and Standards
Application
Handles wire sizes from #18 to #8 AWG copper. Minimum of 2 #18 AWG. Maximum of 3 #10 AWG.
standard
UL Listed to 486D for use with damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat